Beli pompa gear di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO Pump Hydraulic for Puncher (Pompa Hidrolik)
    Mulai

    Rp71.999.900

    NITTO Pump Hydraulic for Puncher (Pompa Hidrolik)
    atribut:
    • Accessories: Hexagonal Spanner 8mm = x 1; Oil Cap = x 1
    • Compatible Model: HA05-1018?HA06-1322?HA07-1624?HA11-1624
    • Content Set: Hexagon wrench 8 = 1 piece ; Oil cap = 1 piece
  2. CONCENTRIC Pump Gear Hydraulic (Pompa Gear)
    Mulai

    Rp5.499.900

    CONCENTRIC Pump Gear Hydraulic (Pompa Gear)
    Deskripsi:
    Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
  3. NACHI Gear Pump
    Mulai

    Rp17.999.900

    NACHI Gear Pump
    Deskripsi:
    - The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.
    atribut:
    • Rated Pressure (MPa): 25 {255}
    • Maximum Working Pressure (MPa): 30
  4. SK Pump Mini Electric Hexagonal Shank
    20%
    Mulai

    Rp399.900

    SK Pump Mini Electric Hexagonal Shank
    atribut:
    • Product Number: RDP-01
    • JAN Code: 4975846524996
    • Chuck Mounting Shaft Shape (mm): Opposite Side 6.35 (hexagonal shaft)
    • Compatible Hose Inner Diameter (mm): 15
    • Depth (mm): 80.5
    • Height (mm): 55
    • Body Material: Phenol Resin
    • Pumping Capacity (L/minute): 10 to 12 (at 1600 min (-1))
    • Rotor Material: Oil-resistant Nitrile Rubber
    • Set Contents and Accessories: 2 Hose Clamps (for Hoses With An Outer Diameter Of 20 Mm)
    • Total Lift (m): 12
    • Width (mm): 100
  5. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  6. CHIEF Pump Gear Hydraulic (Pompa Gear)
    Mulai

    Rp3.999.900

    CHIEF Pump Gear Hydraulic (Pompa Gear)
    Deskripsi:
    Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
    atribut:
    • UNSPSC: 40151533
  7. Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)
    Deskripsi:
    Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Outlet Pipe (inch): 1
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  8. Shimizu Pump Water PS Series (Pompa Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Shimizu Pump Water PS Series (Pompa Air)
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  9. Grundfos Pump Submersible SQ Series (Pompa Celup)
    Mulai

    Rp17.999.900

    Grundfos Pump Submersible SQ Series (Pompa Celup)
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
  10. Onda Floating Valve (Stop Kran Otomatis)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp259.900

  11. Wilo Pump Water for Shallow Well (Pompa Sumur Dangkal)
    Mulai

    Rp8.399.900

    Wilo Pump Water for Shallow Well (Pompa Sumur Dangkal)
    atribut:
    • Power (W): 750
    • Voltage (V): 1-230
    • Frequency (Hz): 50
    • Total Head (m): 62 (max)
    • Pipe Connection (inch): 1.5
    • Capacity (L/minute): max. 80
    • Dimensions (mm): 300x230x396
  12. Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual)
    Mulai

    Rp20.999.900

    Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual)
    Deskripsi:
    Lightweight and portable, this lightweight, portable hand pump can be used with Greenlee punch driversOperates in any positionSingle speedRugged steel pump body reservoir with cast aluminum handleHas mounting holes for easy permanent mounting
    atribut:
    • Type: Hydraulic hand pump
    • Pressure Rating: 6500 PSI
    • Application: Hydraulic hand pump for use with Greenlee punch drivers
  13. Grundfos Pump Centrifugal Multistage Vertical (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

  14. KRISBOW Padlock 4Dial Zinc Alloy (Gembok)
    Mulai

    Rp95.900

    KRISBOW Padlock 4Dial Zinc Alloy (Gembok)
    Deskripsi:
    Padlock 4Dial Zine Alloy Black
  15. Koshin Gear Pump For Oil GL Pump GLB Series
    Mulai

    Rp17.999.900

    Koshin Gear Pump For Oil GL Pump GLB Series
    Deskripsi:
    It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.
    atribut:
    • Normal Pressure (MPa): 0.1-0.5
    • Motor: 4 Phase
  16. Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Mulai

    Rp2.699.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  17. Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)
    Mulai

    Rp15.999.900

    Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)
    Deskripsi:
    We offer a wide range of models that can handle dynamic viscosities of 5 to 500mm 2 /s (cSt). The use of needle roller bearings increases durability, and the self-lubricating nature of the bearings makes maintenance easy.For supplying fuel to various machines, transferring various fuel oils, and hydraulic operation*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Cannot be used with non-lubricating liquids. Please use with the specified handling liquid.
    atribut:
    • Connector: Screwed
    • Efficiency: Standard efficiency: 0.2 kW, IE3 (premium efficiency): 0.4 kW or more
    • Installation Location: Indoor
    • Material: Casing: FC200, gear: S45C, driving/driven shaft: S45C
    • Number of Poles: 4 poles
    • Phase: Three-phase
    • Protection Method: IP44 (indoor)
    • Structure (Bearing): Needle roller bearing
  18. Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp1.299.900

    Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00046.01
Daftar Harga pompa gear Terbaru October 2026
NITTO Pump Hydraulic for Puncher (Pompa Hidrolik)Rp71.999.900
CONCENTRIC Pump Gear Hydraulic (Pompa Gear)Rp5.499.900
NACHI Gear PumpRp17.999.900
SK Pump Mini Electric Hexagonal ShankRp399.900
Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiRp12.999.900
CHIEF Pump Gear Hydraulic (Pompa Gear)Rp3.999.900
Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)Rp1.099.900
Shimizu Pump Water PS Series (Pompa Air)Rp619.900
Grundfos Pump Submersible SQ Series (Pompa Celup)Rp17.999.900
Onda Floating Valve (Stop Kran Otomatis)Rp259.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)